Motion
C2050LOL
C2050LOL
MI ITEM #08729459
MFR #C2050LOL
List Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2050LOL
MI ITEM #08729459
MFR #C2050LOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.45/each for your price

Overview

Mfr description
C2050 C-LAMBDA OFFSET LI NK

Specifications

  • Number Of Strands Across
    1
  • Roller Diameter
    1 in
  • Pin Diameter
    0.576 in
  • Standards Met
    ASME B29
  • Weight
    0.50 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text