Motion
C2060HLOL

TSUBAKI (UST)
C2060HLOL

C2060HLOL
MI ITEM #08729460
MFR #C2060HLOL
List Price$45.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HLOL

C2060HLOL
MI ITEM #08729460
MFR #C2060HLOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.65/each for your price

Overview

Mfr description
C2060H C-LAMBDA OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.326 in
  • Standards Met
    ASME B29
  • Weight
    0.31 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text