Motion
C2042 C-LAMBDA CHAIN 10

TSUBAKI (UST)
C2042 C-LAMBDA CHAIN 10

Roller Chain - Lube Free Series, 2042 / 1 in, Riveted, 1 Strand, Standard Material, 10 ft Length
MI ITEM #08729462
MFR #C2042 C-LAMBDA CHAIN 10
Price$92.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042 C-LAMBDA CHAIN 10

Roller Chain - Lube Free Series, 2042 / 1 in, Riveted, 1 Strand, Standard Material, 10 ft Length
MI ITEM #08729462
MFR #C2042 C-LAMBDA CHAIN 10

Mfr description
C2042 C-LAMBDA CHAIN 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.72/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2042 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.312 in
  • Weight
    0.60 lb
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2042
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Type
    Double Pitch Conveyor Lambda Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2042LRB
  • Material
    Standard
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Working Load Capacity
    595 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)