Motion
RS32B-3OL

TSUBAKI (UST)
RS32B-3OL

Roller Chain Link - Slip Fit, Steel Material
MI ITEM #08729471
MFR #RS32B-3OL
Price$518.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS32B-3OL

Roller Chain Link - Slip Fit, Steel Material
MI ITEM #08729471
MFR #RS32B-3OL

Mfr description
RS32B-3 BRIT STD OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.28/each

Specifications

Dimensions

  • Inside Width
    1.2200 in, 30.98 mm
  • Link Plate Height
    1.6610 in, 42.20 mm
  • Link Plate Thickness
    0.2760 in, 7 mm
  • Pin Diameter
    0.401 in
  • Pin Length
    3.7830 in, 96.09 mm
  • Pitch
    2 in
  • Roller Diameter
    0.750 in
  • Roller Width
    1.2200 in, 30.99 mm
  • Weight
    0.60 lb
  • Weight per Foot
    20.10 lbs, 29.912 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Slip Fit
  • Chain Number
    RS32B-3
  • Chain Number & Pitch
    RS32B / 2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS32B-3OL
  • Material
    Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • Working Load Capacity
    23155 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)