Motion
RS12B-2NEPOL

TSUBAKI (UST)
RS12B-2NEPOL

RS12B-2NEPOL
MI ITEM #08729472
MFR #RS12B-2NEPOL
List Price$91.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2NEPOL

RS12B-2NEPOL
MI ITEM #08729472
MFR #RS12B-2NEPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.23/each for your price

Overview

Mfr description
RS12B-2 BRIT STD NEPTUNE OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Pin Diameter
    0.312 in
  • Series
    80
  • Standards Met
    ASME B29
  • Weight
    0.30 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text