Motion
40LHPB
40LHPB
MI ITEM #08729474
MFR #40LHPB
Your Price$114.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40LHPB
MI ITEM #08729474
MFR #40LHPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.67/ft(List $131.88)

Overview

Mfr description
40 LAMBDA HP 10FT. LONG
  • LAMBDA for hollow pin applications.
  • Attachments or crossrods can be inserted at any pitch spacing
  • Single and double pitch sizes available

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    40 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.224 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    331 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Roller Width
    0.312 in
  • Weight
    0.36 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text