Motion
50LHPCL
50LHPCL
MI ITEM #08729476
MFR #50LHPCL
Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50LHPCL
MI ITEM #08729476
MFR #50LHPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.08/each

Specifications

Dimensions

  • Pin Diameter
    0.326 in
  • Plate Thickness
    0.125 in
  • Weight
    0.31 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
50 LAMBDA HP CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought