Motion
50LHPOL
50LHPOL
MI ITEM #08729477
MFR #50LHPOL
Price$62.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50LHPOL
MI ITEM #08729477
MFR #50LHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.97/each

Specifications

Dimensions

  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
50 LAMBDA HP OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought