Motion
120-2NEPCL

TSUBAKI (UST)
120-2NEPCL

120-2 NEPTUNE CONN LINK CP TYPE
Mi Item #08729485
MFR #120-2NEPCL
Price$217.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-2NEPCL

120-2 NEPTUNE CONN LINK CP TYPE
Mi Item #08729485
MFR #120-2NEPCL

Mfr description
120-2 NEPTUNE CONN LINK (CP TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.92/each

Specifications

Dimensions

  • Pin Diameter
    0.326 in
  • Roller Diameter
    0.625 in
  • Weight
    0.31 lb

Details

  • Chain Number & Pitch
    1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)