Motion
PL019X047SS

TSUBAKI (UST)
PL019X047SS

Keyless Bushing - AS Series, 19 mm ID, 47 mm OD
MI ITEM #08729489
MFR #PL019X047SS
Price$581.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X047SS

Keyless Bushing - AS Series, 19 mm ID, 47 mm OD
MI ITEM #08729489
MFR #PL019X047SS

Mfr description
PL019X047 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.79/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    10443 psi
  • Maximum Transmitted Thrust
    4840 lb
  • Outside Diameter  
    47 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    175 N/mm^2
  • Weight
    0.400 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    145 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)