Motion
PL024X050SS

TSUBAKI (UST)
PL024X050SS

Keyless Bushing - AS Series, 24 mm ID, 50 mm OD
Mi Item #08729490
MFR #PL024X050SS
Price$527.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL024X050SS

Keyless Bushing - AS Series, 24 mm ID, 50 mm OD
Mi Item #08729490
MFR #PL024X050SS

Mfr description
PL024X050 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.00/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    12909 psi
  • Maximum Transmitted Thrust
    6380 lb
  • Outside Diameter  
    50 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    186 N/mm^2
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    10 ft-lbs
  • Maximum Transmitted Torque
    253 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AS
  • Transmissible Axial Force
    6380 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)