Motion
PL028X055SS

TSUBAKI (UST)
PL028X055SS

Keyless Bushing - AS Series, 28 mm ID, 55 mm OD
MI ITEM #08729491
MFR #PL028X055SS
List Price$588.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X055SS

Keyless Bushing - AS Series, 28 mm ID, 55 mm OD
MI ITEM #08729491
MFR #PL028X055SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$588.71/each for your price

Overview

Mfr description
PL028X055 AS-SS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Torque
    297 ft-lbs
  • Maximum Transmitted Thrust
    6380 lb
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    160 N/mm^2
  • Hub Contact Pressure
    11748 psi
  • Overall Length
    26 mm
  • Series
    AS
  • Installation Torque
    10 ft-lbs
  • Weight
    0.6 lbs
  • Bore Diameter
    28 mm
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text