Motion
PL040X065SS

TSUBAKI (UST)
PL040X065SS

Keyless Bushing - AS Series, 40 mm ID, 65 mm OD
MI ITEM #08729492
MFR #PL040X065SS
List Price$657.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL040X065SS

Keyless Bushing - AS Series, 40 mm ID, 65 mm OD
MI ITEM #08729492
MFR #PL040X065SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$657.96/each for your price

Overview

Mfr description
PL040X065 AS-SS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8800 lbs
  • Number Of Locking Screws
    11
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    149 N/mm^2
  • Hub Contact Pressure
    13779 psi
  • Overall Length
    26 mm
  • Series
    AS
  • Installation Torque
    10 ft-lbs
  • Weight
    0.700 lbs
  • Bore Diameter
    40 mm
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text