Motion
PL048X080SS

TSUBAKI (UST)
PL048X080SS

Keyless Bushing - AS Series, 48 mm ID, 80 mm OD
MI ITEM #08729493
MFR #PL048X080SS
List Price$796.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL048X080SS

Keyless Bushing - AS Series, 48 mm ID, 80 mm OD
MI ITEM #08729493
MFR #PL048X080SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.51/each for your price

Overview

Mfr description
PL048X080 AS-SS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    13200 lbs
  • Maximum Transmitted Torque
    1040 ft-lbs
  • Maximum Transmitted Thrust
    13200 lb
  • Number Of Locking Screws
    9
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    164 N/mm^2
  • Hub Contact Pressure
    14214 psi
  • Overall Length
    32 mm
  • Series
    AS
  • Weight
    1.200 lbs
  • Bore Diameter
    48 mm
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text