Motion
PL055X085SS

TSUBAKI (UST)
PL055X085SS

Keyless Bushing - AS Series, 55 mm ID, 85 mm OD
Mi Item #08729494
MFR #PL055X085SS
Price$872.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL055X085SS

Keyless Bushing - AS Series, 55 mm ID, 85 mm OD
Mi Item #08729494
MFR #PL055X085SS

Mfr description
PL055X085 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.69/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    16390 psi
  • Maximum Transmitted Thrust
    16060 lb
  • Outside Diameter  
    85 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    174 N/mm^2
  • Weight
    1.3 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    1468 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)