Motion
PL005X016KE

TSUBAKI (UST)
PL005X016KE

Keyless Bushing - KE Series, 5 mm ID, 16 mm OD
MI ITEM #08729495
MFR #PL005X016KE
List Price$147.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL005X016KE

Keyless Bushing - KE Series, 5 mm ID, 16 mm OD
MI ITEM #08729495
MFR #PL005X016KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.18/each for your price

Overview

Mfr description
PL005X016KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    643 lbs
  • Number Of Locking Screws
    3
  • Screw Size
    M3x10
  • Shaft Contact Pressure
    223 N/mm^2
  • Hub Contact Pressure
    10153 psi
  • Overall Length
    0.6500 in
  • Series
    KE
  • Weight
    0.040 lbs
  • UPC_NO
    097039652911
  • Bore Diameter
    5 mm
  • Bolt Size
    M3 x 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text