Motion
PL006X017KE

TSUBAKI (UST)
PL006X017KE

Keyless Bushing - KE Series, 6 mm ID, 17 mm OD
Mi Item #08729496
MFR #PL006X017KE
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL006X017KE

Keyless Bushing - KE Series, 6 mm ID, 17 mm OD
Mi Item #08729496
MFR #PL006X017KE

Mfr description
PL006X017KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • Bolt Size
    M3 x 10
  • Bore Diameter
    6 mm
  • Hub Contact Pressure
    9573 psi
  • Outside Diameter  
    17 mm
  • Overall Length
    0.6500 in
  • Screw Size
    M3x10
  • Shaft Contact Pressure
    186 N/mm^2
  • Weight
    0.040 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    3
  • Series
    KE
  • Transmissible Axial Force
    643 lbf
  • UPC_NO
    097039652935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)