Motion
PL038X060KE

TSUBAKI (UST)
PL038X060KE

Keyless Bushing - KE Series, 38 mm ID, 60 mm OD
MI ITEM #08729498
MFR #PL038X060KE
Price$158.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL038X060KE

Keyless Bushing - KE Series, 38 mm ID, 60 mm OD
MI ITEM #08729498
MFR #PL038X060KE

Mfr description
PL038X060KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.09/each

Specifications

Dimensions

  • Bolt Size
    M6 x 22
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    18130 psi
  • Outside Diameter  
    60 mm
  • Overall Length
    38 mm
  • Screw Size
    M6x22
  • Shaft Contact Pressure
    198 N/mm^2
  • Weight
    3.100 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    KE
  • Transmissible Axial Force
    10296 lbs
  • UPC_NO
    097039653161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)