Motion
PL042X064KE

TSUBAKI (UST)
PL042X064KE

Keyless Bushing - KE Series, 42 mm ID, 64 mm OD
MI ITEM #08729499
MFR #PL042X064KE
List Price$199.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL042X064KE

Keyless Bushing - KE Series, 42 mm ID, 64 mm OD
MI ITEM #08729499
MFR #PL042X064KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.12/each for your price

Overview

Mfr description
PL042X064KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    10296 lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M6x22
  • Shaft Contact Pressure
    179 N/mm^2
  • Hub Contact Pressure
    17115 psi
  • Overall Length
    38 mm
  • Series
    KE
  • Weight
    0.900 lbs
  • UPC_NO
    097039653192
  • Bore Diameter
    42 mm
  • Bolt Size
    M6 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text