Motion
PL045X067KE

TSUBAKI (UST)
PL045X067KE

Keyless Bushing - KE Series, 45 mm ID, 67 mm OD
MI ITEM #08729500
MFR #PL045X067KE
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL045X067KE

Keyless Bushing - KE Series, 45 mm ID, 67 mm OD
MI ITEM #08729500
MFR #PL045X067KE

Mfr description
PL045X067KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Bolt Size
    M6 x 22
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    16390 psi
  • Outside Diameter  
    67 mm
  • Overall Length
    38 mm
  • Screw Size
    M6x22
  • Shaft Contact Pressure
    168 N/mm^2
  • Weight
    1 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    KE
  • Transmissible Axial Force
    10296 lbs
  • UPC_NO
    097039653390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)