Motion
PL060X082KE

TSUBAKI (UST)
PL060X082KE

Keyless Bushing - KE Series, 60 mm ID, 82 mm OD
MI ITEM #08729501
MFR #PL060X082KE
Price$242.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL060X082KE

Keyless Bushing - KE Series, 60 mm ID, 82 mm OD
MI ITEM #08729501
MFR #PL060X082KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.43/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    19871 psi
  • Maximum Transmitted Thrust
    15421 lb
  • Outside Diameter  
    82 mm
  • Overall Length
    1.5940 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    188 N/mm^2
  • Weight
    1.3 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.5 ft-lbs
  • Maximum Transmitted Torque
    1608 ft-lbs
  • Number Of Locking Screws
    15
  • Series
    KE
  • Transmissible Axial Force
    15421 lbf
  • UPC_NO
    097039653635

Overview

Mfr description
PL060X082KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought