Motion
PL070X097KE

TSUBAKI (UST)
PL070X097KE

Keyless Bushing - KE Series, 70 mm ID, 97 mm OD
MI ITEM #08729502
MFR #PL070X097KE
Price$366.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL070X097KE

Keyless Bushing - KE Series, 70 mm ID, 97 mm OD
MI ITEM #08729502
MFR #PL070X097KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$366.66/each

Specifications

Dimensions

  • Bolt Size
    M8 x 30
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    21466 psi
  • Outside Diameter  
    97 mm
  • Overall Length
    1.5940 in
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    206 N/mm^2
  • Weight
    2.200 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    12
  • Series
    KE
  • Transmissible Axial Force
    22705 lbs
  • UPC_NO
    097039653703

Overview

Mfr description
PL070X097KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought