Motion
PL075X102KE

TSUBAKI (UST)
PL075X102KE

Keyless Bushing - KE Series, 75 mm ID, 102 mm OD
Mi Item #08729503
MFR #PL075X102KE
Price$387.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL075X102KE

Keyless Bushing - KE Series, 75 mm ID, 102 mm OD
Mi Item #08729503
MFR #PL075X102KE

Mfr description
PL075X102KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.87/each

Specifications

Dimensions

  • Bolt Size
    M8 x 30
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    20451 psi
  • Outside Diameter  
    102 mm
  • Overall Length
    1.9090 in
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    192 N/mm^2
  • Weight
    2.2 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    KE
  • Transmissible Axial Force
    22705 lbs
  • UPC_NO
    097039654014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)