Motion
PL080X107KE

TSUBAKI (UST)
PL080X107KE

Keyless Bushing - KE Series, 80 mm ID, 107 mm OD
Mi Item #08729504
MFR #PL080X107KE
Price$396.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL080X107KE

Keyless Bushing - KE Series, 80 mm ID, 107 mm OD
Mi Item #08729504
MFR #PL080X107KE

Mfr description
PL080X107KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.96/each

Specifications

Dimensions

  • Bolt Size
    M8 x 30
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    22771 psi
  • Outside Diameter  
    107 mm
  • Overall Length
    1.9490 in
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    210 N/mm^2
  • Weight
    2.400 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    14
  • Series
    KE
  • Transmissible Axial Force
    26526 lbs
  • UPC_NO
    097039654038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)