Motion
PL095X128KE

TSUBAKI (UST)
PL095X128KE

Keyless Bushing - KE Series, 95 mm ID, 95 mm OD
MI ITEM #08729507
MFR #PL095X128KE
List Price$441.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL095X128KE

Keyless Bushing - KE Series, 95 mm ID, 95 mm OD
MI ITEM #08729507
MFR #PL095X128KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.55/each for your price

Overview

Mfr description
PL095X128KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    42038 lbf
  • Maximum Transmitted Torque
    6977 ft-lbs
  • Maximum Transmitted Thrust
    42038 lb
  • Number Of Locking Screws
    14
  • Screw Size
    M10x40
  • Shaft Contact Pressure
    213 N/mm^2
  • Hub Contact Pressure
    22916 psi
  • Overall Length
    64 mm
  • Series
    KE
  • Installation Torque
    60.000 ft-lbs
  • Weight
    4.800 lbs
  • UPC_NO
    097039654540
  • Bore Diameter
    95 mm
  • Bolt Size
    M10 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text