Motion
PL100X133KE

TSUBAKI (UST)
PL100X133KE

Keyless Bushing - KE Series, 100 mm ID, 133 mm OD
Mi Item #08729508
MFR #PL100X133KE
Price$450.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL100X133KE

Keyless Bushing - KE Series, 100 mm ID, 133 mm OD
Mi Item #08729508
MFR #PL100X133KE

Mfr description
PL100X133KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.57/each

Specifications

Dimensions

  • Bolt Size
    M10 x 40
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    22046 psi
  • Outside Diameter  
    133 mm
  • Overall Length
    54 mm
  • Shaft Contact Pressure
    203 N/mm^2
  • Weight
    5.100 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    14
  • Series
    KE
  • Transmissible Axial Force
    42038 lbs
  • UPC_NO
    097039654700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)