Motion
PL030X035EF

TSUBAKI (UST)
PL030X035EF

Keyless Bushing - EF Series, 30 mm ID, 35 mm OD
MI ITEM #08729511
MFR #PL030X035EF
Price$199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL030X035EF

Keyless Bushing - EF Series, 30 mm ID, 35 mm OD
MI ITEM #08729511
MFR #PL030X035EF

Mfr description
PL030X035EF POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.98/each

Specifications

Dimensions

  • Bolt Size
    M5x25
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    29878 psi
  • Maximum Transmitted Thrust
    5755 lb
  • Outside Diameter  
    35 mm
  • Overall Length
    1.3190 in
  • Screw Size
    M5x25
  • Shaft Contact Pressure
    240 N/mm^2
  • Weight
    0.420 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    6 ft-lbs
  • Maximum Transmitted Torque
    282 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    EF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)