Motion
PL048X055EF

TSUBAKI (UST)
PL048X055EF

Keyless Bushing - EF Series, 48 mm ID, 55 mm OD
MI ITEM #08729512
MFR #PL048X055EF
Price$282.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL048X055EF

Keyless Bushing - EF Series, 48 mm ID, 55 mm OD
MI ITEM #08729512
MFR #PL048X055EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.80/each

Specifications

Dimensions

  • Bolt Size
    M8x35
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    28863 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    2.0670 in
  • Screw Size
    M8x35
  • Shaft Contact Pressure
    228 N/mm^2
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    EF

Overview

Mfr description
PL048X055EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought