Motion
PL080X091EF

TSUBAKI (UST)
PL080X091EF

Keyless Bushing - EF Series, 80 mm ID, 91 mm OD
Mi Item #08729513
MFR #PL080X091EF
Price$960.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL080X091EF

Keyless Bushing - EF Series, 80 mm ID, 91 mm OD
Mi Item #08729513
MFR #PL080X091EF

Mfr description
PL080X091EF POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.56/each

Specifications

Dimensions

  • Bolt Size
    M8x40
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    22481 psi
  • Outside Diameter  
    91 mm
  • Overall Length
    67 mm
  • Screw Size
    M8x40
  • Shaft Contact Pressure
    176 N/mm^2
  • Weight
    3.700 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    EF
  • Transmissible Axial Force
    24953 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)