Motion
RS12B-2 BRIT STD NEPTUNE

TSUBAKI (UST)
RS12B-2 BRIT STD NEPTUNE

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729518
MFR #RS12B-2 BRIT STD NEPTUNE
Price$172.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2 BRIT STD NEPTUNE

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729518
MFR #RS12B-2 BRIT STD NEPTUNE

Mfr description
RS12B-2 BRIT STD NEPTUNE RIV 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.88/ft

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.070 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Pin Length
    0.8190 in, 20.80 mm
  • Pitch
    3/4 in
  • Plate Height
    0.634 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Weight
    1.68 lb
  • Weight per Foot
    1.68 lbs, 2.5 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    RS12B-2
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Neptune
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Manufacturer Catalog Number
    RS12B-2NEPRB
  • Material
    Carbon Steel
  • Number Of Links
    160
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Saltwater Resistant, Outdoor Use, Water Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • Working Load Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)