Motion
RS12B-2NEPCL

TSUBAKI (UST)
RS12B-2NEPCL

RS12B-2 BRIT STD NEPTUNE CONN LINK SC
Mi Item #08729519
MFR #RS12B-2NEPCL
Price$45.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2NEPCL

RS12B-2 BRIT STD NEPTUNE CONN LINK SC
Mi Item #08729519
MFR #RS12B-2NEPCL

Mfr description
RS12B-2 BRIT STD NEPTUNE CONN LINK (SC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.03/each

Specifications

Dimensions

  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Weight
    0.47 lb

Details

  • Chain Number & Pitch
    RS12B / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)