Motion
60NEPHPOL

TSUBAKI (UST)
60NEPHPOL

60NEPHPOL
MI ITEM #08729521
MFR #60NEPHPOL
List Price$118.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NEPHPOL

60NEPHPOL
MI ITEM #08729521
MFR #60NEPHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.20/each for your price

Overview

Mfr description
60 NEPTUNE HOLLOW PIN OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Pin Diameter
    0.234 in
  • Series
    60
  • Standards Met
    ASME B29
  • Weight
    0.20 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought