Overview
Mfr description
100A29 1-1/4 SB HT
Specifications
- Chain Number & Pitch100 / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth29
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data