Motion
PL008X021RE-SS

TSUBAKI (UST)
PL008X021RE-SS

Keyless Bushing - RE-SS Series, 8 mm ID, 21 mm OD
MI ITEM #08729524
MFR #PL008X021RE-SS
Your Price$634.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL008X021RE-SS

Keyless Bushing - RE-SS Series, 8 mm ID, 21 mm OD
MI ITEM #08729524
MFR #PL008X021RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$634.89/each(List $793.61)

Overview

Mfr description
PL008X021RE-SS POWERLOCK

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Maximum Transmitted Thrust
    979 lb
  • Number Of Locking Screws
    4
  • Screw Size
    M3x10
  • Shaft Contact Pressure
    159 N/mm^2
  • Hub Contact Pressure
    8847 psi
  • Series
    RE-SS
  • Weight
    0.070 lbs
  • Bore Diameter
    8 mm
  • Lubrication
    No Lubrication Required
  • Bolt Size
    M3x10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text