Motion
PL012X028RE-SS

TSUBAKI (UST)
PL012X028RE-SS

Keyless Bushing - RE-SS Series, 12 mm ID, 28 mm OD
MI ITEM #08729529
MFR #PL012X028RE-SS
Price$833.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL012X028RE-SS

Keyless Bushing - RE-SS Series, 12 mm ID, 28 mm OD
MI ITEM #08729529
MFR #PL012X028RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$833.30/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    12 mm
  • Hub Contact Pressure
    11748 psi
  • Outside Diameter  
    28 mm
  • Overall Length
    0.6890 in
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    189 N/mm^2
  • Weight
    0.130 lbs

Details

  • Flange Type
    Flangeless
  • Lubrication
    No Lubrication Required
  • Number Of Locking Screws
    5
  • Series
    RE-SS
  • Transmissible Axial Force
    2176 lbf

Overview

Mfr description
PL012X028RE-SS POWERLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought