Motion
PL016X032RE-SS

TSUBAKI (UST)
PL016X032RE-SS

Keyless Bushing - RE-SS Series, 16 mm ID, 32 mm OD
Mi Item #08729531
MFR #PL016X032RE-SS
Price$833.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL016X032RE-SS

Keyless Bushing - RE-SS Series, 16 mm ID, 32 mm OD
Mi Item #08729531
MFR #PL016X032RE-SS

Mfr description
PL016X032RE-SS POWERLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.30/each

Specifications

Dimensions

  • Bolt Size
    M4x14
  • Bore Diameter
    16 mm
  • Hub Contact Pressure
    11168 psi
  • Maximum Transmitted Thrust
    2618 lb
  • Outside Diameter  
    32 mm
  • Overall Length
    0.8860 in
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    155.001 N/mm^2
  • Weight
    0.180 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    1.500 ft-lbs
  • Lubrication
    No Lubrication Required
  • Maximum Transmitted Torque
    73 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    RE-SS
  • Transmissible Axial Force
    2618 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)