Motion
PL017X033RE-SS

TSUBAKI (UST)
PL017X033RE-SS

Keyless Bushing - RE-SS Series, 17 mm ID, 33 mm OD
MI ITEM #08729532
MFR #PL017X033RE-SS
List Price$793.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL017X033RE-SS

Keyless Bushing - RE-SS Series, 17 mm ID, 33 mm OD
MI ITEM #08729532
MFR #PL017X033RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$793.61/each for your price

Overview

Mfr description
PL017X033RE-SS POWERLOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2618 lbs
  • Maximum Transmitted Torque
    77 ft-lbs
  • Maximum Transmitted Thrust
    2618 lb
  • Number Of Locking Screws
    6
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    133.0 N/mm^2
  • Hub Contact Pressure
    10008 psi
  • Overall Length
    0.9250 in
  • Series
    RE-SS
  • Weight
    0.200 lbs
  • Bore Diameter
    17 mm
  • Lubrication
    No Lubrication Required
  • Bolt Size
    M4x14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text