Motion
PL020X039RE-SS

TSUBAKI (UST)
PL020X039RE-SS

Keyless Bushing - RE-SS Series, 20 mm ID, 1.5350 in OD
MI ITEM #08729537
MFR #PL020X039RE-SS
Price$690.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X039RE-SS

Keyless Bushing - RE-SS Series, 20 mm ID, 1.5350 in OD
MI ITEM #08729537
MFR #PL020X039RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$690.09/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    14939 psi
  • Maximum Transmitted Thrust
    5170 lb
  • Outside Diameter  
    1.5350 in
  • Overall Length
    1.1220 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    199.9999 N/mm^2
  • Weight
    0.300 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    4.000 ft-lbs
  • Lubrication
    No Lubrication Required
  • Maximum Transmitted Torque
    180 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    RE-SS
  • Transmissible Axial Force
    5170 lbf

Overview

Mfr description
PL020X039RE-SS POWERLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought