Motion
PL022X041RE-SS

TSUBAKI (UST)
PL022X041RE-SS

Keyless Bushing - RE-SS Series, 22 mm ID, 41 mm OD
Mi Item #08729543
MFR #PL022X041RE-SS
Price$833.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL022X041RE-SS

Keyless Bushing - RE-SS Series, 22 mm ID, 41 mm OD
Mi Item #08729543
MFR #PL022X041RE-SS

Mfr description
PL022X041RE-SS POWERLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.30/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    14214 psi
  • Maximum Transmitted Thrust
    5170 lb
  • Outside Diameter  
    41 mm
  • Overall Length
    0.9250 in
  • Screw Size
    M5
  • Shaft Contact Pressure
    182 N/mm^2
  • Weight
    0.400 lbs

Details

  • Flange Type
    Flangeless
  • Lubrication
    No Lubrication Required
  • Maximum Transmitted Torque
    198 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    RE-SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)