Motion
PL048X072RE-SS

TSUBAKI (UST)
PL048X072RE-SS

Keyless Bushing - RE-SS Series, 48 mm ID, 72 mm OD
MI ITEM #08729548
MFR #PL048X072RE-SS
Price$1,193.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL048X072RE-SS

Keyless Bushing - RE-SS Series, 48 mm ID, 72 mm OD
MI ITEM #08729548
MFR #PL048X072RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,193.87/each

Specifications

Dimensions

  • Bolt Size
    M6x25
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    17695 psi
  • Maximum Transmitted Thrust
    14674 lb
  • Outside Diameter  
    72 mm
  • Overall Length
    40 mm
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    168 N/mm^2
  • Weight
    1.300 lbs

Details

  • Flange Type
    Flanged
  • Lubrication
    No Lubrication Required
  • Maximum Transmitted Torque
    1224 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    RE-SS

Overview

Mfr description
PL048X072RE-SS POWERLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought