Motion
PL028X049RE-SS

TSUBAKI (UST)
PL028X049RE-SS

Keyless Bushing - RE-SS Series, 28 mm ID, 49 mm OD
MI ITEM #08729550
MFR #PL028X049RE-SS
List Price$842.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X049RE-SS

Keyless Bushing - RE-SS Series, 28 mm ID, 49 mm OD
MI ITEM #08729550
MFR #PL028X049RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$842.67/each for your price

Overview

Mfr description
PL028X049RE-SS POWERLOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Thrust
    8624 lb
  • Number Of Locking Screws
    10
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    195.00 N/mm^2
  • Hub Contact Pressure
    16099 psi
  • Overall Length
    1.1220 in
  • Series
    RE-SS
  • Weight
    0.600 lbs
  • Bore Diameter
    28 mm
  • Lubrication
    No Lubrication Required
  • Bolt Size
    M5x20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text