Motion
PL060X090SS

TSUBAKI (UST)
PL060X090SS

Keyless Bushing - AS Series, 60 mm ID, 90 mm OD
Mi Item #08729551
MFR #PL060X090SS
Price$921.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL060X090SS

Keyless Bushing - AS Series, 60 mm ID, 90 mm OD
Mi Item #08729551
MFR #PL060X090SS

Mfr description
PL060X090 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.17/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    15519 psi
  • Maximum Transmitted Thrust
    16060 lb
  • Outside Diameter  
    90 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    160 N/mm^2
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    24.5 ft-lbs
  • Maximum Transmitted Torque
    1601 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    16060 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)