Motion
PL035X058RE-SS

TSUBAKI (UST)
PL035X058RE-SS

Keyless Bushing - RE-SS Series, 35 mm ID, 2.2840 in OD
MI ITEM #08729552
MFR #PL035X058RE-SS
Price$811.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL035X058RE-SS

Keyless Bushing - RE-SS Series, 35 mm ID, 2.2840 in OD
MI ITEM #08729552
MFR #PL035X058RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$811.56/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    15954 psi
  • Outside Diameter  
    2.2840 in
  • Overall Length
    1.2010 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    182 N/mm^2
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    4.000 ft-lbs
  • Lubrication
    No Lubrication Required
  • Number Of Locking Screws
    12
  • Series
    RE-SS
  • Transmissible Axial Force
    10362 lbs

Overview

Mfr description
PL035X058RE-SS POWERLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought