Motion
PL040X063RE-SS

TSUBAKI (UST)
PL040X063RE-SS

Keyless Bushing - RE-SS Series, 40 mm ID, 63 mm OD
MI ITEM #08729553
MFR #PL040X063RE-SS
Your Price$803.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL040X063RE-SS

Keyless Bushing - RE-SS Series, 40 mm ID, 63 mm OD
MI ITEM #08729553
MFR #PL040X063RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$803.55/each(List $935.01)

Overview

Mfr description
PL040X063RE-SS POWERLOCK

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    12232 lbs
  • Maximum Transmitted Torque
    848 ft-lbs
  • Maximum Transmitted Thrust
    12232 lb
  • Number Of Locking Screws
    10
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    177 N/mm^2
  • Hub Contact Pressure
    16390 psi
  • Overall Length
    1.2400 in
  • Series
    RE-SS
  • Installation Torque
    6.500 ft-lbs
  • Weight
    0.900 lbs
  • Bore Diameter
    40 mm
  • Lubrication
    No Lubrication Required
  • Bolt Size
    M6x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text