Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch06B / 3/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleA
- Hub TypeA
- Number Of Teeth15
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)