Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch06B / 3/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleA
- Hub TypeA
- Number Of Teeth26
- Product TypeStock Bore Sprockets
Overview
Mfr description
06A26 10MM SB HT BRIT STD "A" PLATE