Motion
08A22
Stock Bore A-Plate Sprocket - 08B / 1/2 in, A Hub, 22 Teeth
Mi Item #08729585
MFR #08A22
Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 08B / 1/2 in, A Hub, 22 Teeth
Mi Item #08729585
MFR #08A22

Mfr description
08A22 12MM SB HT BRIT STD "A" PLATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.01/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)