Overview
Mfr description
08A24 12MM SB HT BRIT STD "A" PLATE
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth24
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data