Motion
C2080HTR1L

TSUBAKI (UST)
C2080HTR1L

Attachment Chain - C2080H Series, Riveted, Carbon Steel Material
Mi Item #08729603
MFR #C2080HTR1L
Price$295.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HTR1L

Attachment Chain - C2080H Series, Riveted, Carbon Steel Material
Mi Item #08729603
MFR #C2080HTR1L

Mfr description
C2080H RIV 1L/STEEL TOP ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.86/ft

Specifications

Dimensions

  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pitch
    2 in
  • Plate Height
    2.1340 in
  • Roller Width
    0.625 in
  • Weight
    3.80 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2080HTR1L
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    C2080H
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)