Motion
10A25
Stock Bore A-Plate Sprocket - 10B / 5/8 in, A Hub, 25 Teeth
Mi Item #08729612
MFR #10A25
Price$45.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 10B / 5/8 in, A Hub, 25 Teeth
Mi Item #08729612
MFR #10A25

Mfr description
10A25 16MM SB HT BRIT STD "A" PLATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.67/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)